Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Time Delay Relay
Mfr # 3-0319E100F1C
Zoro # G024302071
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Pin
Contact Rating (DC)
7 A @ 24V
Adjustment Method
Analog Dial
Maximum Time Setting
100 min
Coil Voltage
12 to 240V AC/DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-0319E100F1C
- Zoro #
- G024302071
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Time Delay Relay
- Electrical Connection
- Pin
- Contact Rating (DC)
- 7 A @ 24V
- Adjustment Method
- Analog Dial
- Maximum Time Setting
- 100 min
- Coil Voltage
- 12 to 240V AC/DC
- Base Shape
- Octal
- Mounting Style
- Plug-In
- Number of Pins
- 8
- Delay Function
- On Delay
- Contact Form
- DPDT
- IP Rating
- IP10, IP40
- Minimum Time Setting
- 1 sec
- Contact Rating (AC)
- 7 A @ 120/240V
- Current Rating
- 7 A
Description
Time Delay Relay, Adjustment Method Analog Dial, Base Shape Octal, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 7 A @ 120/240V, Contact Rating (DC) 7 A @ 24V, Current Rating 7 A, Number of Delay Functions Not Applicable, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 1 sec, Maximum Time Setting 100 min, Number of Pins 8, Sealing Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.