Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay

  • Mfr # 339B200T2X

  • Zoro # G424450877


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
0.165 in
Minimum Time Setting
1 sec
Number of Pins
8
Maximum Operating Temperature
140 Degrees F
Coil Voltage
24V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
339B200T2X
Zoro #
G424450877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
0.165 in
Body Depth
2.8 in
Body Width
1.56 in
Body Height
2 in
Overall Depth
3.81 in

Details

Item
Time Delay Relay
Minimum Time Setting
1 sec
Number of Pins
8
Maximum Operating Temperature
140 Degrees F
Coil Voltage
24V AC
Frequency
50/60 Hz
Contact Rating (AC)
10 A @ 250V
Base Shape
Octal
Electrical Connection
Pin
Operating Time Accuracy
+/-0.5% (Constant Temperature and Voltage), +/-1.5% (Constant Temperature and Full Voltage Range or +/-25 msec, Whichever is Greater), +/-1% (Constant Voltage and Full Temperature Range or +/-25 msec, Whichever is Greater), +/-2% (Over Full Voltage and Temperature Range or +/-30 msec, Whichever is Greater)
Mounting Style
Plug-In
Maximum Time Setting
10 hr
Series
339B Series
IP Rating
IP10, IP40
Weight
2.5 oz
Adjustment Interface
Analog
Contact Material
Silver Nickel
Minimum Operating Temperature
0 Degrees F
Delay Function
Interval On, On Delay
Adjustment Method
Dial
Relay Operation
Solid State
Contact Form
DPDT
Current Rating
10 A
Input Voltage
24V AC
Electrical Operating Durability
100,000
Standards
CE, CSA, FM, UL Listed
Contact Rating (DC)
10 A @ 30V
Mechanical Operating Durability
10,000,000

Description

Time Delay Relay, Adjustment Method Dial, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function Interval On, On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage 24V AC, Minimum Time Setting 1 sec, Maximum Time Setting 10 hr, Number of Pins 8, Sealing Not Applicable, Mounting Style Plug-In

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.