Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay

  • Mfr # 339B359Q2X

  • Zoro # G524450852


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Maximum Operating Temperature
140 Degrees F
Operating Time Accuracy
+/-0.5% (Constant Temperature and Voltage), +/-1.5% (Constant Temperature and Full Voltage Range or +/-25 msec, Whichever is Greater), +/-1% (Constant Voltage and Full Temperature Range or +/-25 msec, Whichever is Greater), +/-2% (Over Full Voltage and Temperature Range or +/-30 msec, Whichever is Greater)
IP Rating
IP10, IP40
Adjustment Method
Dial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
339B359Q2X
Zoro #
G524450852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Height
2 in
Body Width
1.56 in
Mounting Hole Diameter
0.165 in
Overall Depth
3.81 in
Body Depth
2.8 in

Details

Coil Voltage
120V AC
Maximum Operating Temperature
140 Degrees F
Operating Time Accuracy
+/-0.5% (Constant Temperature and Voltage), +/-1.5% (Constant Temperature and Full Voltage Range or +/-25 msec, Whichever is Greater), +/-1% (Constant Voltage and Full Temperature Range or +/-25 msec, Whichever is Greater), +/-2% (Over Full Voltage and Temperature Range or +/-30 msec, Whichever is Greater)
IP Rating
IP10, IP40
Adjustment Method
Dial
Electrical Connection
Pin
Current Rating
10 A
Contact Form
DPDT
Maximum Time Setting
3 hr
Weight
2.5 oz
Contact Rating (AC)
10 A @ 250V
Number of Pins
8
Series
339B Series
Input Voltage
120V AC
Mounting Style
Plug-In
Frequency
50/60 Hz
Standards
CE, CSA, FM, UL Listed
Contact Rating (DC)
10 A @ 30V
Base Shape
Octal
Minimum Time Setting
0.3 sec
Mechanical Operating Durability
10,000,000
Contact Material
Silver Nickel
Minimum Operating Temperature
0 Degrees F
Item
Time Delay Relay
Delay Function
Interval On, On Delay
Relay Operation
Solid State
Adjustment Interface
Analog
Electrical Operating Durability
100,000

Description

Time Delay Relay, Adjustment Method Dial, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function Interval On, On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage 120V AC, Minimum Time Setting 0.3 sec, Maximum Time Setting 3 hr, Number of Pins 8, Sealing Not Applicable, Mounting Style Plug-In

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.