Zoro Homepage

Time-Delay Relay, 4.15 in H, 120V AC

  • Mfr # 653-8-5000

  • Zoro # G116497975


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.001 sec
Maximum Time Setting
200 hr
Number of Pins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653-8-5000
Zoro #
G116497975
UPC #
-
Country of Origin
United States

Dimensions

Body Height
4.15 in
Mounting Hole Diameter
0.19 in
Body Depth
5.43 in
Body Width
3.76 in
Overall Depth
5.43 in

Description

Time-Delay Relay, Adjustment Method Dip Switch, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Screw Terminal, Input Voltage 120V AC, Minimum Time Setting 0.001 sec, Maximum Time Setting 200 hr, Number of Pins 12, Sealing Sealed Faceplate, Mounting Style Plug-In, Adjustment Interface Digital, Body Depth 5.43 in, Body Height 4.15 in, Body Width 3.76 in, Frequency 50/60 Hz, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.