Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay

  • Mfr # TDT120AKA030

  • Zoro # G724301534


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Maximum Time Setting
30 sec
Power Consumption
3 W
Adjustment Interface
Analog
Maximum Operating Temperature
131 Degrees F
Contact Rating (DC)
10 A @ 24V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDT120AKA030
Zoro #
G724301534
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Depth
3 in
Body Height
1.75 in
Body Width
2.38 in

Details

Item
Time Delay Relay
Maximum Time Setting
30 sec
Power Consumption
3 W
Adjustment Interface
Analog
Maximum Operating Temperature
131 Degrees F
Contact Rating (DC)
10 A @ 24V
Minimum Time Setting
0.3 sec
Electrical Connection
Pin
Coil Voltage
110/120V AC/DC
Series
TDT Series
Current Rating
10 A
Frequency
50/60 Hz
Operating Time Accuracy
+/-0 to 20% (Minimum Setting), +/-1% (Repeatability), +/-10% (Maximum Setting)
Base Shape
Octal
Standards
cURus E55826
Number of Pins
8
Minimum Operating Temperature
32 Degrees F
Mechanical Operating Durability
10,000,000
Contact Form
DPDT
Delay Function
Off Delay
Weight
4.5 oz
Electrical Operating Durability
100,000
Contact Rating (AC)
10 A @ 250V
Relay Operation
Electromechanical
Maximum Switching Voltage
120V AC, 250V AC
Adjustment Method
Rotary Knob
Mounting Style
Plug-In
IP Rating
IP10, IP40

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110/120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function Off Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 sec, Number of Pins 8, Sealing Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.