Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay

  • Mfr # TDT24AKA060

  • Zoro # G424301957


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Maximum Time Setting
60 sec
Series
TDT Series
Contact Form
DPDT
Relay Operation
Electromechanical
Maximum Operating Temperature
131 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDT24AKA060
Zoro #
G424301957
UPC #
-
Country of Origin
United States

Dimensions

Body Height
1.75 in
Body Depth
3 in
Body Width
2.38 in

Details

Item
Time Delay Relay
Maximum Time Setting
60 sec
Series
TDT Series
Contact Form
DPDT
Relay Operation
Electromechanical
Maximum Operating Temperature
131 Degrees F
Number of Pins
8
Delay Function
Off Delay
Weight
4.5 oz
Frequency
50/60 Hz
Adjustment Interface
Analog
Minimum Operating Temperature
32 Degrees F
Mechanical Operating Durability
10,000,000
Operating Time Accuracy
+/-0 to 20% (Minimum Setting), +/-1% (Repeatability), +/-10% (Maximum Setting)
Mounting Style
Plug-In
Adjustment Method
Rotary Knob
Input Voltage
24V AC/DC
Electrical Operating Durability
100,000
Base Shape
Octal
Contact Rating (AC)
10 A @ 250V
Coil Voltage
24V AC/DC
Current Rating
10 A
Standards
cURus E55826
Maximum Switching Voltage
120V AC, 250V AC
Power Consumption
3 W
Electrical Connection
Pin
Contact Rating (DC)
10 A @ 24V
Minimum Time Setting
0.6 sec
IP Rating
IP10, IP40

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function Off Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage 24V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Not Applicable, Mounting Style Plug-In

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.