Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay

  • Mfr # TUC120AKA010

  • Zoro # G824450668


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Maximum Switching Voltage
250V
Body Height
1.75 in
Base Shape
Octal
Adjustment Interface
Analog
Contact Rating (AC)
10 A @ 250V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TUC120AKA010
Zoro #
G824450668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Height
1.75 in
Body Width
2.35 in
Body Depth
3 in

Details

Maximum Switching Voltage
250V
Base Shape
Octal
Adjustment Interface
Analog
Contact Rating (AC)
10 A @ 250V
Maximum Time Setting
10 sec
Contact Form
DPDT
Item
Time Delay Relay
Minimum Operating Temperature
32 Degrees F
Reset Method
Forced Reset
Power Consumption
3 W
IP Rating
IP10, IP40
Maximum Operating Temperature
131 Degrees F
Contact Rating (DC)
10 A @ 24V
Frequency
50/60 Hz
Delay Function
On Delay
Minimum Time Setting
0.1 sec
Electrical Connection
Pin
Mounting Style
Plug-In
Standards
CSA, cURus
Current Rating
10 A
Electrical Operating Durability
100,000
Series
TUC Series
Adjustment Method
Rotary Knob
Number of Pins
8
Coil Voltage
110/120V AC/DC
Operating Time Accuracy
+/-1% (Repeatability), +/-10% (Maximum Setting), 0 to 20% (Minimum Setting)
Mechanical Operating Durability
10,000,000
Weight
5 oz
Relay Operation
Electromechanical

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110/120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.