Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relay

  • Mfr # TUC120AKA060

  • Zoro # G424450761


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plug-In
Current Rating
10 A
Base Shape
Octal
Adjustment Method
Rotary Knob
Contact Form
DPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TUC120AKA060
Zoro #
G424450761
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
2.35 in
Body Depth
3 in
Body Height
1.75 in

Details

Mounting Style
Plug-In
Current Rating
10 A
Base Shape
Octal
Adjustment Method
Rotary Knob
Contact Form
DPDT
Contact Rating (AC)
10 A @ 250V
Electrical Operating Durability
100,000
Operating Time Accuracy
+/-1% (Repeatability), +/-10% (Maximum Setting), 0 to 20% (Minimum Setting)
Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
60 sec
Adjustment Interface
Analog
Electrical Connection
Pin
Mechanical Operating Durability
10,000,000
Contact Rating (DC)
10 A @ 24V
Reset Method
Forced Reset
Power Consumption
3 W
Minimum Time Setting
0.6 sec
IP Rating
IP10, IP40
Maximum Operating Temperature
131 Degrees F
Number of Pins
8
Weight
5 oz
Frequency
50/60 Hz
Series
TUC Series
Maximum Switching Voltage
250V
Minimum Operating Temperature
32 Degrees F
Standards
CSA, cURus
Coil Voltage
110/120V AC/DC
Relay Operation
Electromechanical

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110/120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions Not Applicable, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.