Shop ATC DIVERSIFIED ELECTRONICS

Time Delay Relays

  • Mfr # DTT100USD

  • Zoro # G224450695


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Maximum Time Setting
10 min
Maximum Operating Temperature
131 Degrees F
Weight
2.6 oz
Adjustment Interface
Analog
Contact Rating (AC)
8 A @ 250V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DTT100USD
Zoro #
G224450695
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Depth
2.5 in
Body Depth
2.5 in
Body Height
3.5 in
Body Width
0.7 in

Details

Maximum Time Setting
10 min
Maximum Operating Temperature
131 Degrees F
Weight
2.6 oz
Adjustment Interface
Analog
Item
Time Delay Relay
Contact Rating (AC)
8 A @ 250V
Contact Rating (DC)
8 A @ 24V
IP Rating
IP10, IP40
Contact Form
DPDT
Operating Time Accuracy
0.2% (Set Value Stability), 5% (Mechanical Setting)
Coil Voltage
12 to 240V AC/DC
Minimum Time Setting
0.1 sec
Mounting Style
DIN Rail
Frequency
50/60 Hz
Standards
CE, REACH, RoHS, UL 508
Maximum Switching Voltage
24V DC, 250V AC
Current Rating
8 A
Minimum Operating Temperature
-4 Degrees F
Electrical Operating Durability
200,000
Delay Function
On Delay, Power Off Delay (True Off Delay)
Number of Delay Functions
2
Relay Operation
Electromechanical
Adjustment Method
Potentiometer, Rotary Switch
Electrical Connection
Pin
Mechanical Operating Durability
2,000,000
Power Consumption
1.7 W, 3 VA

Description

Time Delay Relay, Adjustment Method Potentiometer, Rotary Switch, Base Shape Not Applicable, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 2, Delay Function On Delay, Power Off Delay (True Off Delay), Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 min

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.