Shop ATC DIVERSIFIED ELECTRONICS

Voltage Monitoring Relay

  • Mfr # DTA100USD

  • Zoro # G624450806


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Body Depth
3.5 in
IP Rating
IP10, IP40
Relay Operation
Electromechanical
Maximum Time Setting
10 day
Maximum Operating Temperature
131 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DTA100USD
Zoro #
G624450806
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth
3.5 in
Body Width
0.7 in
Overall Depth
3.5 in
Body Height
3.5 in

Details

IP Rating
IP10, IP40
Relay Operation
Electromechanical
Maximum Time Setting
10 day
Maximum Operating Temperature
131 Degrees F
Delay Function
On Delay
Item
Time Delay Relay
Contact Rating (DC)
16 A @ 24V
Operating Time Accuracy
0.2% (Set Value Stability), 5% (Mechanical Setting)
Standards
CE, REACH, RoHS, UL 508
Frequency
50/60 Hz
Mounting Style
DIN Rail
Contact Form
SPDT
Adjustment Method
Rotary Switch
Coil Voltage
12 to 240V AC/DC
Number of Delay Functions
10
Weight
3 oz
Mechanical Operating Durability
10,000,000
Maximum Switching Voltage
24V DC, 250V AC
Minimum Operating Temperature
-4 Degrees F
Current Rating
16 A
Minimum Time Setting
0.1 sec
Contact Rating (AC)
16 A @ 250V
Electrical Operating Durability
100,000
Power Consumption
1.5 W, 2.5 VA
Electrical Connection
Pin
Adjustment Interface
Analog

Description

Time Delay Relay, Adjustment Method Rotary Switch, Base Shape Not Applicable, Coil Voltage 12 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 16 A @ 250V, Contact Rating (DC) 16 A @ 24V, Current Rating 16 A, Number of Delay Functions 10, Delay Function On Delay, Electrical Connection Pin, Flat Pin Width Not Applicable, IP Rating IP10, IP40, Input Voltage Not Applicable, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 day, Number of Pins Not Applicable, Sealing Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.