Zoro Homepage
This item is Discontinued.
Atco Insulated Flexible Duct, 16" Dia. 13102516

Insulated Flexible Duct, 16" Dia. (Discontinued)

  • Mfr # 13102516
  • Zoro # G0566553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13102516
Zoro #
G0566553
UPC #
-
Country of Origin
United States

Dimensions

Flexible Duct Inside Dia.
16 in
Flexible Duct Length
25 ft
Flexible Duct Wall Thickness
2 1/2 in
Compressed Size
38 in
Wall Thickness
2.5 in
Inside Diameter
16 in
Overall Length
25 ft
Maximum Continuous Length
100 ft
Compressed Length
38 in
For Nominal Duct Diameter
16 in

Description

Flexible Duct, For Nominal Duct Diameter 16 in, Wall Thickness 2.5 in, Maximum Temperature Rating 140 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 8.0, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.