Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Pc. Combination Wrench Set

  • Mfr # ATD-1014

  • Zoro # G416316136


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-1014
Zoro #
G416316136
UPC #
-
Country of Origin
China

Description

These Combination Wrench Set is made up of the finest drop forged alloy steel to close tolerances Sizes from 3/8 to 1-1/4 Packaged in a roll pouch. Features: 14 Pc. Combination Wrench Set. Cordless and rechargeable inspection light. 30 LEDs provide bright, non-glare light which equals the same brightness as 550 Lumens. LED Lifetime rated up to 100,000 hours. Unit is shatterproof, shock and water resistant. Unit uses 3.7V-3600mAH Li-polymer Batteries;No Memory Effect with an active life of approximately 7-8 hours. Full recharge time for batteries is approximately 4 hours. Low battery warning LED light on light panel. Ergonomically designed handle for comfort and durability. Lightweight of 1.12lbs. Swivel hanging hook included with unit. Battery charger uses standard input 110V AC power or 12V. Unit has a desk mount recharging station. Item Weight - 4.4 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.