Zoro Homepage

7841 Mini 0.25 In. Npt Air Regulator With Gauge 25 Scfm

  • Mfr # ATD-7841

  • Zoro # G416341749


product price: $54.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-7841
Zoro #
G416341749
UPC #
-
Country of Origin
China

Description

Pneumatic equipment that operates at higher than recommended pressure can cause excess torque, force and wear and can waste compressed air. Operating below specified pressure can cause machines to fail to meet their design performance specifications. Therefore, precise air pressure control is essential to efficient operation of air powered equipment. An air line regulator is a specialized control valve which reduces upstream supply pressure level to a specified constant downstream pressure. Features Regulates air pressure of the air line. Self-relieving style units. Features three position non-rising knob - push to lock, pull to adjust and detach to make tamper-resistant Specifications Pipe Size - 1/4 in. Body Type - Die Cast. Max Flow SCFM - 25. Adjustment Type - Adjustment Knob. Pressure Gauge - Included. Gauge Port - 1/8 in. NPT. Operating Temp. Range - 40 Degrees -120 Degrees F. Adjustment Range - 5 to 125 psig. Item Weight - 0.37 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.