90 A-C and Cooling Systems Bag Kit
- Mfr # ATD-90
- Zoro # G704088769
product price:Â
$
279.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATD-90
- Zoro #
- G704088769
- UPC #
- 663126000905
- Country of Origin
- China
Description
Kit Includes
ATD-22 - Large, 18 Pocket Utility Bag
ATD-22 - Large, 18 Pocket Utility Bag
- 20-1/2 W x 9-1/2 D x 10 H in.
- Brass dispensing valve with hose and R134a quick coupler.
- Charge A/C systems using R134a cans with 1/2 in. ACME fitting.
- Requires 4.5 CFM/90 psi shop air.
- No moving parts, no oil required.
- 1.3 CFM air displacement venturi type pump will pull up to 29 inches of vacuum (Hg.) at sea level.
- Includes 1/4 in. flare (R12) connection and 1/2 in. ACME (R134a) connection.
- This unique design covers 2-7/8 in. (R134a), 2-1/2 in. (R12) and 2 in. (Oil) charge cans.
- Includes 1/2 in. ACME-M and 1/4 in. FL-M ports.
- Internal safety check valve prevents system backflow.
R12/R134a O-ring Assortment
ATD-3406 - Pocket Analog Thermometer- Dial size - 1in.
- Temperature scale - 0 to 220o F.
- Includes pocket holder and clip.
- R134a Gauges.
- (3) 60 in. Hoses.
- Snap Couplers.
- Gauge Guards.
- Item Weight - 10.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.