Shop MAGID
See all product information
Create Account
T-REX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove
- Mfr # TRX800XXXL
- Zoro # G7783766
product price:
$
15.79
/pr
Key Features
Glove Size
3XL
Size
3XL
Cuff Style
Slip On Cuff
Color
Taupe
ANSI/ISEA Puncture Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRX800XXXL
- Zoro #
- G7783766
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Cut Resistant Gloves
- Cuff Style
- Slip On Cuff
- Color
- Taupe
- ANSI/ISEA Puncture Level
- 3
- Material
- Leather
- Coating Material
- No Coating
- Hand
- Pair
- Leather Palm Type
- Grain
Dimensions
- Glove Size
- 3XL
- Size
- 3XL
Description
For jobs that require durable impact protection, the Magid T-REX Rebel Series T-REX TRX800 Goatskin Driver Style Impact Glove features a goatskin leather shell cut and sewn to deliver affordable comfort and fit, superior abrasion resistance and long-lasting durability.
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •Gunn cut pattern increases comfort and dexterity
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Shirred elastic on back improves fit
- •ANSI Level 1 Cut Resistance, ANSI Level 6 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.