Zoro Homepage

ATD 1,000 Lumen COB LED Clamp Light with Speaker

  • Mfr # 80211

  • Zoro # G512680902


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Depth
5.75 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80211
Zoro #
G512680902
UPC #
663126802110
Country of Origin
China

Dimensions

Width
6.75 in
Depth
5.75 in
Length
2.25 in

Description

1,000 Lumen COB LED Clamp Light with Speaker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.