Zoro Homepage

ATD 1-1/4-inch Smoothing Hammer

  • Mfr # 5714

  • Zoro # G812430153


product price: $14.75
/ea

Key Features

Width
2.76 in
Depth
0.83 in
Length
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5714
Zoro #
G812430153
UPC #
663126057145
Country of Origin
China

Dimensions

Width
2.76 in
Depth
0.83 in
Length
6.69 in

Description

1-1/4-Inch Smoothing Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.