Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 1-Inch Drive 33mm Budd Wheel Impact Socket

  • Mfr # 86241

  • Zoro # G712417513


product price: $37.05
/ea

Key Features

Overall Length
3.89 in
Socket Depth
4.05 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86241
Zoro #
G712417513
UPC #
663126862411
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.89 in
Socket Depth
4.05 in
Width
3.5 in

Details

Item
Impact Socket

Description

1-Inch Drive 33mm Budd Wheel Impact Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.