Zoro Homepage

ATD 1.0 Liter Solvent Spray Bottle

  • Mfr # 6552

  • Zoro # G012537720


product price: $32.25
/ea

Key Features

Depth
11.5 in
Length
5.6 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6552
Zoro #
G012537720
UPC #
663126065522
Country of Origin
China

Dimensions

Depth
11.5 in
Length
5.6 in
Width
4 in

Description

1.0 Liter Solvent Spray Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.