ATD 10-Piece Metric 3/8-Inch Drive Flare Nut Crowfoot Wrench Set

  • Mfr # 99320

  • Zoro # G812416379


product price: $68.59
/ea

Key Features

SAE or Metric
Metric
Includes
Set Includes: PLT-99321 - 10mm; PLT-99322 - 11mm; PLT-99323 - 12mm; PLT-99324 - 13mm; PLT-99325 - 14mm; PLT-99326 - 15mm; PLT-99327 - 16mm; PLT-99328 - 17mm; PLT-99329 - 18mm; PLT-99330 - 19mm; Custom blow-molded tray
Overall Width
0.75 in
Overall Length
9.2 in
Depth
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99320
Zoro #
G812416379
UPC #
663126993207
Country of Origin
China

Dimensions

Overall Width
0.75 in
Overall Length
9.2 in
Depth
6.2 in

Details

Item
Crowfoot Wrench Set
SAE or Metric
Metric
Includes
Set Includes: PLT-99321 - 10mm; PLT-99322 - 11mm; PLT-99323 - 12mm; PLT-99324 - 13mm; PLT-99325 - 14mm; PLT-99326 - 15mm; PLT-99327 - 16mm; PLT-99328 - 17mm; PLT-99329 - 18mm; PLT-99330 - 19mm; Custom blow-molded tray

Description

10-Piece Metric 3/8-Inch Drive Flare Nut Crowfoot Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.