Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 10-Piece Metric Stubby Combination Wrench Set

  • Mfr # 99525

  • Zoro # G212416412


product price: $65.85
/ea

Key Features

Includes
PLT-99526 - 10mm Stubby Combination Wrench - 3-7/8-inch length; PLT-99527 - 11mm Stubby Combination Wrench - 4-1/8-inch length; PLT-99528 - 12mm Stubby Combination Wrench - 4-1/4-inch length; PLT-99529 - 13mm Stubby Combination Wrench - 4-1/2-inch length; PLT-99530 - 14mm Stubby Combination Wrench - 4-1/2-inch length; PLT-99531 - 15mm Stubby Combination Wrench - 4-7/8-inch length; PLT-99532 - 16mm Stubby Combination Wrench - 5-inch length; PLT-99533 - 17mm Stubby Combination Wrench - 5-1/4-inch length; PLT-99534 - 18mm Stubby Combination Wrench - 5-1/4-inch length; PLT-99535 - 19mm Stubby Combination Wrench - 5-1/2-inch length; Custom blow-molded tray
Length
14 in
Depth
9 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99525
Zoro #
G212416412
UPC #
663126995256
Country of Origin
China

Dimensions

Length
14 in
Depth
9 in
Width
1.4 in

Details

Includes
PLT-99526 - 10mm Stubby Combination Wrench - 3-7/8-inch length; PLT-99527 - 11mm Stubby Combination Wrench - 4-1/8-inch length; PLT-99528 - 12mm Stubby Combination Wrench - 4-1/4-inch length; PLT-99529 - 13mm Stubby Combination Wrench - 4-1/2-inch length; PLT-99530 - 14mm Stubby Combination Wrench - 4-1/2-inch length; PLT-99531 - 15mm Stubby Combination Wrench - 4-7/8-inch length; PLT-99532 - 16mm Stubby Combination Wrench - 5-inch length; PLT-99533 - 17mm Stubby Combination Wrench - 5-1/4-inch length; PLT-99534 - 18mm Stubby Combination Wrench - 5-1/4-inch length; PLT-99535 - 19mm Stubby Combination Wrench - 5-1/2-inch length; Custom blow-molded tray

Description

10-Piece Metric Stubby Combination Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.