Zoro Homepage

ATD 10-Piece Triple Square Spline Bit Socket Set

  • Mfr # 13782

  • Zoro # G412417455


product price: $39.99
/ea

Key Features

Includes
(10) Triple Square Spline Bit Sockets: ATD-232 - M4 1/4-inch Drive; ATD-233 - M5 1/4-inch Drive; ATD-234 - M6 1/4-inch Drive; ATD-235 - M8 3/8-inch Drive; ATD-236 - M9 3/8-inch Drive; ATD-237 - M10 3/8-inch Drive; ATD-238 - M12 3/8-inch Drive; ATD-239 - M14 3/8-inch Drive Tamperproof; ATD-241 - M16 1/2-inch Drive Tamperproof; ATD-242 - M18 1/2-inch Drive Tamperproof
Length
0.13 in
Height
1.57 in
Width
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13782
Zoro #
G412417455
UPC #
663126137823
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.13 in
Height
1.57 in
Width
4.61 in

Details

Item
Bit Socket Set
Includes
(10) Triple Square Spline Bit Sockets: ATD-232 - M4 1/4-inch Drive; ATD-233 - M5 1/4-inch Drive; ATD-234 - M6 1/4-inch Drive; ATD-235 - M8 3/8-inch Drive; ATD-236 - M9 3/8-inch Drive; ATD-237 - M10 3/8-inch Drive; ATD-238 - M12 3/8-inch Drive; ATD-239 - M14 3/8-inch Drive Tamperproof; ATD-241 - M16 1/2-inch Drive Tamperproof; ATD-242 - M18 1/2-inch Drive Tamperproof

Description

10-Piece Triple Square Spline Bit Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.