Shop ATD TOOLS
Create Account
ATD-10325 Heavy-Duty Aluminum Platform
- Mfr # ATD-10325
- Zoro # G303968899
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-10325
- Zoro #
- G303968899
- UPC #
- 663126103255
- Country of Origin
- China
Description
Features:
- Perfect for getting that extra reach when working on or washing trucks, vans, SUVs & RVs.
- 19-1/2 in. tall.
- Holds up to 33 lbs.
- Non-slip platform area measures 30 x 11-3/4 in.
- Lightweight, space saving design folds away for easy storage.
- Construction - 6063 aluminum alloy.
- Hinges - Steel with safety locks for solid & stable work platform.
- Unique Open ended ratcheting action wrench provides the functionality and access of an open ended wrench with the ease and speed of a box ratcheting wrench.
- Chrome Moly steel heads for maximum strength.
- Patented.
- Item Weight - 9.9 lbs.
- 10 mm,12 mm, 13 mm, 14 mm, 17 mm, 19 mm, and 22 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.