Filler
- Mfr # OR-2PK-ES
- Zoro # G124218395
product price:Â
$
9.89
/ea
Key Features
Compatible Surface Material
Aluminum, Concrete, Masonry, Metal
Features
All Purpose Solution, Durable Formula, Interior or Exterior use, Ready Mix Pouches, Save Time, Two-Part Technology
Color
White
Series
Bondo
Working Time
4 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OR-2PK-ES
- Zoro #
- G124218395
- UPC #
- 0076308425913
- Country of Origin
- United States
Dimensions
- Container Size
- 2 fl oz
- Fits Chest Size
- All Purpose Solution, Durable Formula, Interior or Exterior use, Ready Mix Pouches, Save Time, Two-Part Technology
Details
- Compatible Surface Material
- Aluminum, Concrete, Masonry, Metal
- Item
- Body Filler
- Features
- All Purpose Solution, Durable Formula, Interior or Exterior use, Ready Mix Pouches, Save Time, Two-Part Technology
- Color
- White
- Series
- Bondo
- Working Time
- 4 min
- Container Type
- Packet
- Product Type
- Body Filler
- Standards
- VOC Compliant
- Number of Components
- One-Part System
- Base Type
- Polyester
- Wire Color
- White
Description
Body Filler, Product Type Body Filler, Base Type Polyester, Color White, Compatible Surface Material Aluminum, Concrete, Masonry, Metal, Working Time 4 min, Full Cure Time 20 min, Container Size 2 fl oz, Container Type Packet, Includes Not Applicable, Number of Components One-Part System, Standards VOC Compliant, Series Bondo, Features All Purpose Solution, Durable Formula, Interior or Exterior use, Ready Mix Pouches, Save Time, Two-Part Technology
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.