Zoro Homepage

ATD 105-Piece Ergo Tuflok Retainer Assortment

  • Mfr # 39357

  • Zoro # G112537699


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Depth
6.5 in
Length
11 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39357
Zoro #
G112537699
UPC #
663126393571
Country of Origin
China

Dimensions

Depth
6.5 in
Length
11 in
Width
1.8 in

Description

105-Piece Ergo Tuflok Retainer Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.