Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 11-Piece SAE 3/8-Inch Drive Crowfoot Wrench Set

  • Mfr # 99450

  • Zoro # G812416386


product price: $69.75
/ea

Key Features

SAE or Metric
SAE
Includes
Set Includes: PLT-99451 - 3/8"; PLT-99452 - 7/16"; PLT-99453 - 1/2"; PLT-99454 - 9/16"; PLT-99455 - 5/8"; PLT-99456 - 11/16"; PLT-99457 - 3/4"; PLT-99458 - 13/16"; PLT-99459 - 7/8"; PLT-99460 - 15/16"; PLT-99461 - 1"
Overall Length
10.25 in
Overall Width
0.75 in
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99450
Zoro #
G812416386
UPC #
663126994501
Country of Origin
China

Dimensions

Overall Length
10.25 in
Overall Width
0.75 in
Depth
5.5 in

Details

Item
Crowfoot Wrench Set
SAE or Metric
SAE
Includes
Set Includes: PLT-99451 - 3/8"; PLT-99452 - 7/16"; PLT-99453 - 1/2"; PLT-99454 - 9/16"; PLT-99455 - 5/8"; PLT-99456 - 11/16"; PLT-99457 - 3/4"; PLT-99458 - 13/16"; PLT-99459 - 7/8"; PLT-99460 - 15/16"; PLT-99461 - 1"

Description

11-Piece SAE 3/8-Inch Drive Crowfoot Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.