Zoro Homepage

ATD 11-Piece Trim Removal Tool Set

  • Mfr # 8584

  • Zoro # G312426854


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Includes
Length
9.75 in
Width
2.5 in
Depth (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8584
Zoro #
G312426854
UPC #
663126085841
Country of Origin
Cambodia

Dimensions

Length
9.75 in
Width
2.5 in
Depth (In.)
9.5 in

Details

Includes

Description

11-Piece Trim Removal Tool Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.