Zoro Homepage

ATD 1/2 Female x 3/4 Male Impact Adapter

  • Mfr # 4705

  • Zoro # G112426870


product price: $14.55
/ea

Key Features

Depth
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705
Zoro #
G112426870
UPC #
663126047054
Country of Origin
China

Dimensions

Overall Length
2 in
Depth
1 in
Width
1 in

Description

1/2-Inch Female x 3/4-Inch Male Impact Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.