Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 1/2-inch Drive 30-250 ft.-lbs. Micrometer Torque Wrench

  • Mfr # 2504

  • Zoro # G812416409


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Width
4.5 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2504
Zoro #
G812416409
UPC #
663126025045
Country of Origin
United States

Dimensions

Overall Length
25 in
Width
4.5 in
Depth
2.5 in

Description

1/2-Inch Drive 30-250 ft.-lbs. Micrometer Torque Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.