Zoro Homepage

ATD 1/2-inch Drive 50-250 ft.-lbs. Micrometer Torque Wrench

  • Mfr # 12504A

  • Zoro # G012416414


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.59 in
Width
2.76 in
Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12504A
Zoro #
G012416414
UPC #
663126245942
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25.59 in
Width
2.76 in
Depth
1.97 in

Description

1/2-Inch Drive 50-250 ft.-lbs. Micrometer Torque Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.