
ATD 1/2-Inch Drive Torque Extension Bar - 100ft/lb Dark Blue
Mfr # 43753
Zoro # G512430231
product price: $26.15
/eaKey Features
Length
12 in
Depth
1 in
Width
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43753
Zoro #
G512430231
UPC #
663126437534
Country of Origin
Taiwan, Province of China
Dimensions
Length
12 in
Depth
1 in
Width
1 in
Description
1/2-Inch Drive Torque Ext Bar - 100ft/-Pound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.