Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 1/2-Inch Drive Torque Extension Bar - 120ft/Lb Gray

  • Mfr # 43754

  • Zoro # G512430200


product price: $28.99
/ea

Key Features

Length
7.75 in
Depth
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43754
Zoro #
G512430200
UPC #
663126437541
Country of Origin
China

Dimensions

Length
7.75 in
Depth
1 in
Width
1 in

Description

1/2-Inch Drive Torque Ext Bar - 120ft/-Pound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.