Zoro Homepage

ATD 1/2-inch NPT 6 oz. 40 Micron 100 SCFM Metal Filter

  • Mfr # 7828

  • Zoro # G312426847


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.5 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7828
Zoro #
G312426847
UPC #
663126078287
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Overall Width
3 in

Description

1/2-Inch NPT, 6 oz., 40 Micron, 100 SCFM, Metal Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.