Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 12-Inch Tongue and Groove Pliers

  • Mfr # 836

  • Zoro # G212426893


product price: $24.15
/ea

Key Features

Overall Length
12 in
Jaw Width
2.75 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836
Zoro #
G212426893
UPC #
663126008369
Country of Origin
China

Dimensions

Overall Length
12 in
Jaw Width
2.75 in
Depth
2.75 in

Description

12-Inch Tongue and Groove Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.