Zoro Homepage

ATD 12-Ton Heavy-Duty Hydraulic Side Pump Bottle Jack Shorty Version

  • Mfr # 7385W

  • Zoro # G612426837


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Width
5.28 in
Length
5.75 in
Depth
9.6136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385W
Zoro #
G612426837
UPC #
663126073855
Country of Origin
China

Dimensions

Width
5.28 in
Length
5.75 in
Depth
9.6136 in

Description

12-Ton Heavy-Duty Hydraulic Side Pump Bottle Jack Shorty Version

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.