Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 1/2-Ton Heavy-Duty Hydraulic Telescopic Transmission Jack

  • Mfr # 7430A

  • Zoro # G212426909


product price: $799.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Length
38.81 in
Width
23.84 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7430A
Zoro #
G212426909
UPC #
663126074302
Country of Origin
China

Dimensions

Length
38.81 in
Width
23.84 in
Height
13 in

Description

1/2-Ton Heavy-Duty Hydraulic Telescopic Transmission Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.