Zoro Homepage

ATD 1/2-Ton Hydraulic Telescopic Transmission Jack

  • Mfr # 7429

  • Zoro # G612426905


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Height
48 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7429
Zoro #
G612426905
UPC #
663126370220
Country of Origin
China

Dimensions

Length
12 in
Height
48 in
Width
12 in

Description

1/2-Ton Hydraulic Telescopic Transmission Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.