Zoro Homepage

ATD 120-Piece Master Ford Retainer Assortment

  • Mfr # 39352

  • Zoro # G412537498


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Width
8.75 in
Length
13 in
Includes
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39352
Zoro #
G412537498
UPC #
663126393526
Country of Origin
China

Dimensions

Width
8.75 in
Length
13 in
Depth
2 in

Details

Includes

Description

120-Piece Master Ford Retainer Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.