Zoro Homepage

ATD 12:1 Infrared Thermometer

  • Mfr # 70001

  • Zoro # G512513958


original price: $94.15
new price: $93.59
/ea
Free Shipping & Returns

Key Features

Features
Height
6 in
Width
10 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70001
Zoro #
G512513958
UPC #
663126700010
Country of Origin
China

Dimensions

Height
6 in
Width
10 in
Length
11 in

Details

Features

Description

12:1 Infrared Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.