Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 13-Piece Metric Hex Bit Socket Set

  • Mfr # 13785

  • Zoro # G812417475


product price: $32.55
/ea

Key Features

Includes
(13) Metric Hex Bit Sockets: ATD-205 - 2mm 1/4-inch Drive; ATD-206 - 2.5mm 1/4-inch Drive; ATD-207 - 3mm 1/4-inch Drive; ATD-208 - 4mm 1/4-inch Drive; ATD-209 - 5mm 1/4-inch Drive; ATD-210 - 5.5mm 1/4-inch Drive; ATD-211 - 6mm 1/4-inch Drive; ATD-193 - 7mm 3/8-inch Drive; ATD-124556 - 8mm 3/8-inch Drive; ATD-212 - 9mm 3/8-inch Drive; ATD-124557 - 10mm 3/8-inch Drive; ATD-213 - 12mm 3/8-inch Drive; ATD-214 - 14mm 1/2-inch Drive
Length
0.13 in
Width
4.61 in
Height
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13785
Zoro #
G812417475
UPC #
663126137854
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.13 in
Width
4.61 in
Height
1.57 in

Details

Item
Bit Socket Set
Includes
(13) Metric Hex Bit Sockets: ATD-205 - 2mm 1/4-inch Drive; ATD-206 - 2.5mm 1/4-inch Drive; ATD-207 - 3mm 1/4-inch Drive; ATD-208 - 4mm 1/4-inch Drive; ATD-209 - 5mm 1/4-inch Drive; ATD-210 - 5.5mm 1/4-inch Drive; ATD-211 - 6mm 1/4-inch Drive; ATD-193 - 7mm 3/8-inch Drive; ATD-124556 - 8mm 3/8-inch Drive; ATD-212 - 9mm 3/8-inch Drive; ATD-124557 - 10mm 3/8-inch Drive; ATD-213 - 12mm 3/8-inch Drive; ATD-214 - 14mm 1/2-inch Drive

Description

13-Piece Metric Hex Bit Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.