Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 13-Piece Metric Ratcheting Crowfoot Set

  • Mfr # 99730

  • Zoro # G912418051


product price: $347.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Includes
Set Includes: PLT-99731 - 8mm Ratcheting Crowfoot; PLT-99732 - 9mm Ratcheting Crowfoot; PLT-99733 - 10mm Ratcheting Crowfoot; PLT-99734 - 11mm Ratcheting Crowfoot; PLT-99735 - 12mm Ratcheting Crowfoot; PLT-99736 - 13mm Ratcheting Crowfoot; PLT-99737 - 14mm Ratcheting Crowfoot; PLT-99738 - 15mm Ratcheting Crowfoot; PLT-99739 - 16mm Ratcheting Crowfoot; PLT-99740 - 17mm Ratcheting Crowfoot; PLT-99741 - 18mm Ratcheting Crowfoot; PLT-99742 - 19mm Ratcheting Crowfoot; PLT-99729 - 10" Locking Extension; Custom blow-molded tray
Overall Width
10.75 in
Overall Length
10 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99730
Zoro #
G912418051
UPC #
663126997304
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10.75 in
Overall Length
10 in
Depth
2 in

Details

Item
Crowfoot Socket Set
SAE or Metric
Metric
Includes
Set Includes: PLT-99731 - 8mm Ratcheting Crowfoot; PLT-99732 - 9mm Ratcheting Crowfoot; PLT-99733 - 10mm Ratcheting Crowfoot; PLT-99734 - 11mm Ratcheting Crowfoot; PLT-99735 - 12mm Ratcheting Crowfoot; PLT-99736 - 13mm Ratcheting Crowfoot; PLT-99737 - 14mm Ratcheting Crowfoot; PLT-99738 - 15mm Ratcheting Crowfoot; PLT-99739 - 16mm Ratcheting Crowfoot; PLT-99740 - 17mm Ratcheting Crowfoot; PLT-99741 - 18mm Ratcheting Crowfoot; PLT-99742 - 19mm Ratcheting Crowfoot; PLT-99729 - 10" Locking Extension; Custom blow-molded tray

Description

13-Piece Metric Ratcheting Crowfoot Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.