Shop ATD TOOLS
See all product information
Create Account
ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket
- Mfr # ATD-13807
- Zoro # G203771261
product price:Â
$
20.89
/ea
Key Features
SAE or Metric
SAE
Includes
ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-13807
- Zoro #
- G203771261
- UPC #
- 663126138073
- Country of Origin
- China
Details
- SAE or Metric
- SAE
- Includes
- ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many People.
Features
Features
- Tamperproof SAE Hex Bit Socket
- Bit is made from S2 steel to meet or exceed torque specifications
- Sockets are made from heat treated chrome vanadium steel for strength & durability
- ATD carries a complete line of bit sockets
- These high quality hex bit sockets are designed to be used with hand tools only
- Size: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.