Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 13mm by 15mm - 16.07 Inch Long Reversable Rachet

  • Mfr # 99663

  • Zoro # G412426716


product price: $63.99
/ea

Key Features

Overall Length
16 in
Width
2 in
Socket Depth
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99663
Zoro #
G412426716
UPC #
663126996635
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Width
2 in
Socket Depth
0.43 in

Description

27x30mm XXL Reversible Flex Head Ratcheting Double Box Spline Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.