Zoro Homepage

ATD 1/4-inch Drive Super Strong Flex Head I-Beam Ratchet

  • Mfr # 99680

  • Zoro # G912418044


product price: $65.19
/ea

Key Features

Overall Length
13.31 in
Socket Depth
1.42 in
Width
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99680
Zoro #
G912418044
UPC #
663126996802
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13.31 in
Socket Depth
1.42 in
Width
1.42 in

Description

1/4-Inch Drive Super Strong Flex Head I-Beam Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.