Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 1/4-Inch Hex Drive x 3/8-Inch Drive Adapter

  • Mfr # 2856

  • Zoro # G912430183


product price: $11.55
/ea

Key Features

Length
2 in
Width
0.5 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2856
Zoro #
G912430183
UPC #
663126028565
Country of Origin
China

Dimensions

Length
2 in
Width
0.5 in
Depth
0.5 in

Description

1/4-Inch Hex Drive x 3/8-Inch Drive Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.