Zoro Homepage

ATD 1/4-inch Mini Angle Air Die Grinder/Surface Conditioning Kit

  • Mfr # 21310

  • Zoro # G012426871


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.2 in
Includes
ATD-2130; - 1/4-inch Mini Angle Air Die Grinder; ATD-3151; - (25) 2-inch Coarse Grit Surface Conditioning Discs; ATD-6601; - 2-inch Quick-Change Disc Holder
Width
3.25 in
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21310
Zoro #
G012426871
UPC #
663126213105
Country of Origin
United States

Dimensions

Overall Length
15.2 in
Width
3.25 in
Height
3.1 in

Details

Includes
ATD-2130; - 1/4-inch Mini Angle Air Die Grinder; ATD-3151; - (25) 2-inch Coarse Grit Surface Conditioning Discs; ATD-6601; - 2-inch Quick-Change Disc Holder

Description

1/4-Inch Mini Angle Air Die Grinder/Surface Conditioning Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.