Zoro Homepage

ATD 1/4-inch SAE Magnetic Aluminum Socket Rail

  • Mfr # 9314

  • Zoro # G712417469


product price: $23.15
/ea

Key Features

Width
2.4 in
Depth
8 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9314
Zoro #
G712417469
UPC #
663126093143
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.4 in
Depth
8 in
Length
1 in

Description

1/4-Inch SAE Magnetic Aluminum Socket Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.