Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 1/4-Inch x 50-foot Retractable Dual Hose Welding Reel

  • Mfr # 31170

  • Zoro # G412426709


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.5 in
Overall Width
9.25 in
Overall Length
2.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31170
Zoro #
G412426709
UPC #
663126311704
Country of Origin
China

Dimensions

Overall Height
22.5 in
Overall Width
9.25 in
Overall Length
2.47 in

Description

1/4-Inch x 50-foot Retractable Dual Hose Welding Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.