Zoro Homepage

ATD 14-Piece Punch and Chisel Set

  • Mfr # 714

  • Zoro # G812426804


product price: $60.19
/ea

Key Features

Includes
(4) Pin Punches; 3/16-inch x 3/8-inch x 6-inch; 1/8-inch x 3/8-inch x 5-inch; 3/32-inch x 3/8-inch x 5-inch; 1/4-inch x 1/2-inch x 6-inch; (1) Center Punch; 1/8-inch x 3/8-inch x 5-inch; (4) Taper Punches; 3/8-inch x 5/8-inch x 10-inch; 5/32-inch x 1/2-inch x 9-inch; 1/8-inch x 1/2-inch x 10-inch; 1/8-inch x 3/8-inch x 8-1/2-inch; (5) Cold Chisel; 1/2-inch x 3/8-inch x 6-inch; 5/8-inch x 1/2-inch x 7-inch; 3/4-inch x 5/8-inch x 7-inch; 7/8-inch x 5/8-inch x 8-inch; 1-inch x 3/4-inch x 8-1/2-inch
Length
11.2 in
Depth
2.56 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714
Zoro #
G812426804
UPC #
663126007140
Country of Origin
China

Dimensions

Length
11.2 in
Depth
2.56 in
Width
3.15 in

Details

Includes
(4) Pin Punches; 3/16-inch x 3/8-inch x 6-inch; 1/8-inch x 3/8-inch x 5-inch; 3/32-inch x 3/8-inch x 5-inch; 1/4-inch x 1/2-inch x 6-inch; (1) Center Punch; 1/8-inch x 3/8-inch x 5-inch; (4) Taper Punches; 3/8-inch x 5/8-inch x 10-inch; 5/32-inch x 1/2-inch x 9-inch; 1/8-inch x 1/2-inch x 10-inch; 1/8-inch x 3/8-inch x 8-1/2-inch; (5) Cold Chisel; 1/2-inch x 3/8-inch x 6-inch; 5/8-inch x 1/2-inch x 7-inch; 3/4-inch x 5/8-inch x 7-inch; 7/8-inch x 5/8-inch x 8-inch; 1-inch x 3/4-inch x 8-1/2-inch

Description

14-Piece Punch and Chisel Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.