Zoro Homepage

ATD 14-Piece SAE Angle Wrench Set

  • Mfr # 99400

  • Zoro # G212416429


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Includes: PLT-99401 - 3/8"; PLT-99402 - 7/16"; PLT-99403 - 1/2"; PLT-99404 - 9/16"; PLT-99405 - 5/8"; PLT-99406 - 11/16"; PLT-99407 - 3/4"; PLT-99408 - 13/16"; PLT-99409 - 7/8"; PLT-99410 - 15/16"; PLT-99411 - 1"; PLT-99412 - 1-1/16"; PLT-99413 - 1-1/8"; PLT-99414 - 1-1/4"
Depth
5.5 in
Width
3.1 in
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99400
Zoro #
G212416429
UPC #
663126994006
Country of Origin
China

Dimensions

Depth
5.5 in
Width
3.1 in
Length
15.5 in

Details

Includes
Set Includes: PLT-99401 - 3/8"; PLT-99402 - 7/16"; PLT-99403 - 1/2"; PLT-99404 - 9/16"; PLT-99405 - 5/8"; PLT-99406 - 11/16"; PLT-99407 - 3/4"; PLT-99408 - 13/16"; PLT-99409 - 7/8"; PLT-99410 - 15/16"; PLT-99411 - 1"; PLT-99412 - 1-1/16"; PLT-99413 - 1-1/8"; PLT-99414 - 1-1/4"

Description

14-Piece SAE Angle Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.